Tactical Shirt, Khaki, Size XL Long
Mfr # F530238250XL3
Zoro # G6306036
product price: $41.99
/eaKey Features
Size
Xl
Fabric Weight
6.5 oz
Features
Epaulets with Buttons, Extended Length for Tucking into Pant, Fade Resistat, Felled Seams, Shrink Resistant, Wrinkle Resistant
Material Trade Name
35% Ripstop, 65% Poly Cotton
Type
Collared Work Shirt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F530238250XL3
Zoro #
G6306036
UPC #
788029065513
Country of Origin
Haiti
Dimensions
Size
Xl
Sleeve Length
Long Sleeve
Neck Size
17 1/2 in
Fits Chest Size
45 in to 48 in
Length
35 1/2 in
Garment Size
Tall
Details
Item
Military Shirt
Color
Khaki
Fabric Weight
6.5 oz
Features
Epaulets with Buttons, Extended Length for Tucking into Pant, Fade Resistat, Felled Seams, Shrink Resistant, Wrinkle Resistant
Material Trade Name
35% Ripstop, 65% Poly Cotton
Type
Collared Work Shirt
Pockets
Y
Material
35% Cotton Ripstop, 65% Polyester
Includes
Badge Tab
Closure Type
Button
Binding
Button
Number of Pockets
Y
Fabric
Cotton Ripstop, Polyester
Uniform Type
BDU
Pant Sizing
Tall
Shirt Sizing
Tall
Description
Tactical Shirt, Long Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Khaki, Size XL Long, Neck Size 19 In., Fits Chest Size 45 to 48 In., Sleeve Length 37 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.