Zoro Homepage

Tactical Shirt, Khaki, Size XL Reg

  • Mfr # F531150250XL

  • Zoro # G6291101


product price: $49.99
/ea

Key Features

Size
Xl
Color
Khaki
Fabric Weight
4.5 oz
Features
Convertible Collar, Moisture Wicking, Stain Resistant
Material Trade Name
35% Cotton Ripstop Lightweight, 65% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F531150250XL
Zoro #
G6291101
UPC #
788029377012
Country of Origin
India

Dimensions

Size
Xl
Sleeve Length
Short Sleeve
Fits Chest Size
56 in
Neck Size
17 1/2 in
Garment Size
Regular

Details

Item
Tactical Shirt
Color
Khaki
Fabric Weight
4.5 oz
Features
Convertible Collar, Moisture Wicking, Stain Resistant
Material Trade Name
35% Cotton Ripstop Lightweight, 65% Polyester
Material
35% Cotton Ripstop, 65% Polyester
Type
Collared Work Shirt
Pockets
4
Number of Pockets
Y
Includes
Badge Tab Kit, Collar Stays
Closure Type
Zipper
Binding
Zipper
Uniform Type
General
Fabric
Cotton Ripstop, Polyester
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Shirt, Short Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color Khaki, Size XL Reg, Neck Size 19 In., Fits Chest Size 56 In., Sleeve Length 11-1/4 In., Pockets Y, Fabric Weight 4 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.