Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F541738381XXL2
Zoro #
G0294808
UPC #
788029408488
Country of Origin
Dominican Republic
Dimensions
Size
2XL
Fits Chest Size
29 in to 32 in
Neck Size
17 7/8 in
Length
63 in to 71 in
Sleeve Length
22 3/8 in
Details
Item
Tactical Shirt Long Sleeve
Color
Camouflage
Material
Polyester and Cotton
Pockets
5
Closure Type
zipper
Type
Shirt
Description
Tactical Shirt Long Sleeve, Size 2XL, Color A-TACS FG Camo, Material Polyester,Cotton, Length 63 In. to 71 In., Fits Chest Size 29 In. to 32 In., Sleeve Length 22-3/8 In., Neck Size 17-7/8 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 5, Type Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.