Zoro Homepage

Tactical Shirt Long Sleeve, 4XL2, White

  • Mfr # F53121M1004XL2

  • Zoro # G0188380


product price: $54.99
/ea

Key Features

Color
White
Material Trade Name
Polyester/Cotton
Length
71 in to 75 in
Fits Chest Size
45 in to 48 in
Sleeve Length
24-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F53121M1004XL2
Zoro #
G0188380
UPC #
788029451903
Country of Origin
India

Dimensions

Size
4XL2
Length
71 in to 75 in
Fits Chest Size
45 in to 48 in
Sleeve Length
24-3/8 in
Neck Size
20-3/4 in
Garment Size
Regular

Details

Item
Tactical Shirt Long Sleeve
Color
White
Material Trade Name
Polyester/Cotton
Closure Type
Zipper
Pockets
5
Type
Shirt
Material
Polyester and Cotton
Number of Pockets
5
Fabric
Polyester/Cotton
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Shirt Long Sleeve, Size 4XL2, Color White, Material Polyester,Cotton, Length 71 In. to 75 In., Fits Chest Size 45 In. to 48 In., Sleeve Length 24-3/8 In., Neck Size 20-3/4 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 5, Type Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.