Zoro Homepage

Tactical Shirt Long Sleeve, L2, White

  • Mfr # F53121M100L2

  • Zoro # G0188371


product price: $54.99
/ea

Key Features

Color
White
Material Trade Name
Polyester and Cotton
Closure Type
Zipper
Sleeve Length
23-3/8 in
Material
Polyester and Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F53121M100L2
Zoro #
G0188371
UPC #
788029451897
Country of Origin
India

Dimensions

Size
L2
Sleeve Length
23-3/8 in
Fits Chest Size
45 in to 48 in
Neck Size
20-3/4 in
Length
63 in to 71 in
Garment Size
Regular

Details

Item
Tactical Shirt Long Sleeve
Color
White
Material Trade Name
Polyester and Cotton
Closure Type
Zipper
Material
Polyester and Cotton
Pockets
5
Type
Shirt
Number of Pockets
5
Fabric
Polyester/Cotton
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Shirt Long Sleeve, Size L2, Color White, Material Polyester,Cotton, Length 63 In. to 71 In., Fits Chest Size 45 In. to 48 In., Sleeve Length 23-3/8 In., Neck Size 20-3/4 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 5, Type Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.