Zoro Homepage

Tactical Shirt Long Sleeve, L3, White

  • Mfr # F53121M100L3

  • Zoro # G0188365


product price: $54.99
/ea

Key Features

Color
White
Material Trade Name
Polyester/Cotton
Fits Chest Size
33 in to 36 in
Type
Shirt
Sleeve Length
23-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F53121M100L3
Zoro #
G0188365
UPC #
788029451880
Country of Origin
India

Dimensions

Size
L3
Fits Chest Size
33 in to 36 in
Sleeve Length
23-5/8 in
Length
71 in to 75 in
Neck Size
18 1/2 in
Garment Size
Tall

Details

Item
Tactical Shirt Long Sleeve
Color
White
Material Trade Name
Polyester/Cotton
Type
Shirt
Closure Type
Zipper
Pockets
5
Material
Polyester and Cotton
Number of Pockets
5
Fabric
Polyester/Cotton
Pant Sizing
Tall
Shirt Sizing
Tall

Description

Tactical Shirt Long Sleeve, Size L3, Color White, Material Polyester,Cotton, Length 71 In. to 75 In., Fits Chest Size 33 In. to 36 In., Sleeve Length 23-5/8 In., Neck Size 18-1/2 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 5, Type Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.