Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F541738450M2
Zoro #
G0294710
UPC #
788029393289
Country of Origin
Dominican Republic
Dimensions
Size
M2
Fits Chest Size
49 in to 52 in
Neck Size
21 1/2 in
Length
71 in to 75 in
Sleeve Length
24 5/8 in
Details
Item
Tactical Shirt Long Sleeve
Color
Blue
Material
Polyester and Cotton
Pockets
5
Closure Type
zipper
Type
Shirt
Description
Tactical Shirt Long Sleeve, Size M2, Color Navy, Material Polyester,Cotton, Length 71 In. to 75 In., Fits Chest Size 49 In. to 52 In., Sleeve Length 24-5/8 In., Neck Size 21-1/2 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 5, Type Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.