Zoro Homepage

Tactical Shirt Long Sleeve, S2, White

  • Mfr # F53121M100S2

  • Zoro # G0188338


product price: $54.99
/ea

Key Features

Color
White
Material Trade Name
Polyester and Cotton
Material
Polyester and Cotton
Sleeve Length
22-7/8 in
Type
Shirt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F53121M100S2
Zoro #
G0188338
UPC #
788029451859
Country of Origin
India

Dimensions

Size
S2
Sleeve Length
22-7/8 in
Length
63 in to 71 in
Neck Size
19-1/4 in
Fits Chest Size
37 in to 40 in
Garment Size
Regular

Details

Item
Tactical Shirt Long Sleeve
Color
White
Material Trade Name
Polyester and Cotton
Material
Polyester and Cotton
Type
Shirt
Closure Type
Zipper
Pockets
5
Number of Pockets
5
Fabric
Polyester/Cotton
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Shirt Long Sleeve, Size S2, Color White, Material Polyester,Cotton, Length 63 In. to 71 In., Fits Chest Size 37 In. to 40 In., Sleeve Length 22-7/8 In., Neck Size 19-1/4 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 5, Type Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.