Tactical Shirt Long Sleeve, S3, White
Mfr # F53121M100S3
Zoro # G0188329
product price: $54.99
/eaKey Features
Color
White
Material Trade Name
Polyester and Cotton
Type
Shirt
Fits Chest Size
41 in to 44 in
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F53121M100S3
Zoro #
G0188329
UPC #
788029451842
Country of Origin
India
Dimensions
Size
S3
Fits Chest Size
41 in to 44 in
Neck Size
20 in
Length
71 in to 75 in
Sleeve Length
24-1/8 in
Garment Size
Tall
Details
Item
Tactical Shirt Long Sleeve
Color
White
Material Trade Name
Polyester and Cotton
Type
Shirt
Closure Type
Zipper
Pockets
5
Material
Polyester and Cotton
Number of Pockets
5
Fabric
Polyester/Cotton
Pant Sizing
Tall
Shirt Sizing
Tall
Description
Tactical Shirt Long Sleeve, Size S3, Color White, Material Polyester,Cotton, Length 71 In. to 75 In., Fits Chest Size 41 In. to 44 In., Sleeve Length 24-1/8 In., Neck Size 20 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 5, Type Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.