Tactical Shirt Long Sleeve, XL2, White
Mfr # F53121M100XL2
Zoro # G0188310
product price: $54.99
/eaKey Features
Color
White
Material Trade Name
Polyester and Cotton
Neck Size
20 in
Length
63 in to 71 in
Material
Polyester and Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F53121M100XL2
Zoro #
G0188310
UPC #
788029451835
Country of Origin
India
Dimensions
Size
XL2
Neck Size
20 in
Length
63 in to 71 in
Fits Chest Size
41 in to 44 in
Sleeve Length
23-1/8 in
Garment Size
Regular
Details
Item
Tactical Shirt Long Sleeve
Color
White
Material Trade Name
Polyester and Cotton
Material
Polyester and Cotton
Closure Type
Zipper
Pockets
5
Type
Shirt
Number of Pockets
5
Fabric
Polyester/Cotton
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Tactical Shirt Long Sleeve, Size XL2, Color White, Material Polyester,Cotton, Length 63 In. to 71 In., Fits Chest Size 41 In. to 44 In., Sleeve Length 23-1/8 In., Neck Size 20 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 5, Type Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.