Men's Tactical Shirt, 65% Poly/35% Poplin, Faux Buttons w/ Zipper, 5 Pocket(s), White, XS
Mfr # F53111M100XS
Zoro # G0293898
product price: $49.99
/eaKey Features
Color
White
Material
65% Poly/35% Poplin
Pockets
5
Gender
Men's
Sleeve Length
Short Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F53111M100XS
Zoro #
G0293898
UPC #
788029393128
Country of Origin
India
Dimensions
Size
XS
Sleeve Length
Short Sleeve
Length
63 in to 71 in
Neck Size
22-1/4 in
Fits Chest Size
53 in to 56 in
Garment Size
Regular
Details
Item
Tactical Shirt
Color
White
Material
65% Poly/35% Poplin
Pockets
5
Gender
Men's
Closure Type
Faux Buttons w/ Zipper
Fabric
Polyester/Cotton
Type
Shirt
Style
Tactical Shirt Short Sleeve
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Tactical Shirt Short Sleeve, Size XS, Color White, Material Polyester and Cotton, Length 63 In. to 71 In., Fits Chest Size 53 In. to 56 In., Sleeve Length 23-7/8 In., Neck Size 22-1/4 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 5, Type Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.