Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Shirt, Olive, Size XS Reg

  • Mfr # F531150330XS

  • Zoro # G6291196


product price: $49.99
/ea

Key Features

Size
XS
Color
Olive Green
Fabric Weight
4.5 oz
Features
Convertible Collar, Moisture Wicking, Stain Resistant
Material Trade Name
35% Cotton Ripstop Lightweight, 65% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F531150330XS
Zoro #
G6291196
UPC #
788029377104
Country of Origin
India

Dimensions

Size
XS
Sleeve Length
Short Sleeve
Neck Size
13-1/2 in
Fits Chest Size
42 in
Garment Size
Regular

Details

Item
Tactical Shirt
Color
Olive Green
Fabric Weight
4.5 oz
Features
Convertible Collar, Moisture Wicking, Stain Resistant
Material Trade Name
35% Cotton Ripstop Lightweight, 65% Polyester
Pockets
4
Material
35% Cotton Ripstop, 65% Polyester
Type
Collared Work Shirt
Number of Pockets
Y
Closure Type
Zipper
Binding
Zipper
Includes
Badge Tab Kit, Collar Stays
Uniform Type
General
Fabric
Cotton Ripstop, Polyester
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Shirt, Short Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color Olive, Size XS Reg, Neck Size 15 In., Fits Chest Size 42 In., Sleeve Length 10-1/4 In., Pockets Y, Fabric Weight 4 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.