Zoro Homepage

Tactical Shirt, Sheriff Brown, 3XL Long

  • Mfr # F5302382003XL3

  • Zoro # G6305932


product price: $41.99
/ea

Key Features

Size
3XL
Color
Brown
Fabric Weight
6.5 oz
Features
Epaulets with Buttons, Extended Length for Tucking into Pant, Fade Resistat, Felled Seams, Shrink Resistant, Wrinkle Resistant
Material
35% Cotton Ripstop, 65% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5302382003XL3
Zoro #
G6305932
UPC #
788029064639
Country of Origin
Haiti

Dimensions

Size
3XL
Sleeve Length
Long Sleeve
Fits Chest Size
57 in to 60 in
Neck Size
19 1/2 in
Length
36 1/2 in
Garment Size
Tall

Details

Item
Military Shirt
Color
Brown
Fabric Weight
6.5 oz
Features
Epaulets with Buttons, Extended Length for Tucking into Pant, Fade Resistat, Felled Seams, Shrink Resistant, Wrinkle Resistant
Material
35% Cotton Ripstop, 65% Polyester
Type
Collared Work Shirt
Pockets
Y
Closure Type
Button
Includes
Badge Tab
Binding
Button
Fabric
Cotton Ripstop, Polyester
Uniform Type
BDU
Pant Sizing
Tall
Shirt Sizing
Tall

Description

Tactical Shirt, Long Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Sheriff Brown, Size 3XL Long, Neck Size 22 In., Fits Chest Size 57 to 60 In., Sleeve Length 39 In., Pockets Y, Fabric Weight 6.5 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.