Zoro Homepage

Tactical Shirt, Sheriff Brown, 3XL Reg

  • Mfr # F5312502003XL2

  • Zoro # G6291677


product price: $54.99
/ea

Key Features

Size
3XL
Color
Brown
Fabric Weight
4.5 oz
Features
Convertible Collar, Moisture Wicking, Stain Resistant
Fits Chest Size
64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5312502003XL2
Zoro #
G6291677
UPC #
788029391285
Country of Origin
India

Dimensions

Size
3XL
Fits Chest Size
64 in
Sleeve Length
Long Sleeve
Neck Size
19 1/2 in
Length
34 1/2 in
Garment Size
Regular

Details

Item
Tactical Shirt
Color
Brown
Fabric Weight
4.5 oz
Features
Convertible Collar, Moisture Wicking, Stain Resistant
Pockets
Y
Type
Collared Work Shirt
Material
35% Cotton Ripstop, 65% Polyester
Includes
Badge Tab Kit, Collar Stays
Binding
Zipper
Closure Type
Zipper
Uniform Type
General
Fabric
Cotton Ripstop, Polyester
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Shirt, Long Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color Sheriff Brown, Size 3XL Reg, Neck Size 21 In., Fits Chest Size 64 In., Sleeve Length 39-1/2 In., Pockets Y, Fabric Weight 4 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.