Tactical Shirt, Sheriff Brown, 4XL Reg
Mfr # F5312502004XL2
Zoro # G6291686
product price: $54.99
/eaKey Features
Size
4Xl
Color
Brown
Fabric Weight
4.5 oz
Features
Convertible Collar, Moisture Wicking, Stain Resistant
Pockets
Y
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F5312502004XL2
Zoro #
G6291686
UPC #
788029391308
Country of Origin
India
Dimensions
Size
4Xl
Fits Chest Size
67 in
Neck Size
20 1/2 in
Sleeve Length
Long Sleeve
Length
34 1/2 in
Garment Size
Regular
Details
Item
Tactical Shirt
Color
Brown
Fabric Weight
4.5 oz
Features
Convertible Collar, Moisture Wicking, Stain Resistant
Pockets
Y
Type
Collared Work Shirt
Material
35% Cotton Ripstop, 65% Polyester
Closure Type
Zipper
Includes
Badge Tab Kit, Collar Stays
Binding
Zipper
Uniform Type
General
Fabric
Cotton Ripstop, Polyester
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Tactical Shirt, Long Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color Sheriff Brown, Size 4XL Reg, Neck Size 22 In., Fits Chest Size 67 In., Sleeve Length 38 In., Pockets Y, Fabric Weight 4 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.