Zoro Homepage

Tactical Shirt, Sheriff Brown, Size L Reg

  • Mfr # F531250200L2

  • Zoro # G6291695


product price: $54.99
/ea

Key Features

Size
L
Color
Brown
Fabric Weight
4.5 oz
Features
Convertible Collar, Moisture Wicking, Stain Resistant
Material
35% Cotton Ripstop, 65% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F531250200L2
Zoro #
G6291695
UPC #
788029391223
Country of Origin
India

Dimensions

Size
L
Neck Size
16 1/2 in
Sleeve Length
Long Sleeve
Fits Chest Size
52 in
Length
33 in
Garment Size
Regular

Details

Item
Tactical Shirt
Color
Brown
Fabric Weight
4.5 oz
Features
Convertible Collar, Moisture Wicking, Stain Resistant
Material
35% Cotton Ripstop, 65% Polyester
Type
Collared Work Shirt
Pockets
Y
Closure Type
Zipper
Includes
Badge Tab Kit, Collar Stays
Binding
Zipper
Uniform Type
General
Fabric
Cotton Ripstop, Polyester
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Shirt, Long Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color Sheriff Brown, Size L Reg, Neck Size 18 In., Fits Chest Size 52 In., Sleeve Length 37-1/2 In., Pockets Y, Fabric Weight 4 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.