Tactical Shirt, Sheriff Brown, Size S Reg
Mfr # F531250200S2
Zoro # G6291713
product price: $54.99
/eaKey Features
Size
S
Color
Brown
Fabric Weight
4.5 oz
Features
Convertible Collar, Moisture Wicking, Stain Resistant
Sleeve Length
Long Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F531250200S2
Zoro #
G6291713
UPC #
788029391186
Country of Origin
India
Dimensions
Size
S
Sleeve Length
Long Sleeve
Neck Size
14-1/2 in
Fits Chest Size
45 in
Length
32 in
Garment Size
Regular
Details
Item
Tactical Shirt
Color
Brown
Fabric Weight
4.5 oz
Features
Convertible Collar, Moisture Wicking, Stain Resistant
Pockets
Y
Material
35% Cotton Ripstop, 65% Polyester
Type
Collared Work Shirt
Closure Type
Zipper
Binding
Zipper
Includes
Badge Tab Kit, Collar Stays
Fabric
Cotton Ripstop, Polyester
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Tactical Shirt, Long Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color Sheriff Brown, Size S Reg, Neck Size 16 In., Fits Chest Size 45 In., Sleeve Length 35-1/2 In., Pockets Y, Fabric Weight 4 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.