Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Shirt, Sheriff Brown, Size XL Reg

  • Mfr # F531250200XL2

  • Zoro # G6291722


product price: $54.99
/ea

Key Features

Size
Xl
Color
Brown
Fabric Weight
4.5 oz
Features
Convertible Collar, Moisture Wicking, Stain Resistant
Fits Chest Size
56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F531250200XL2
Zoro #
G6291722
UPC #
788029391247
Country of Origin
India

Dimensions

Size
Xl
Fits Chest Size
56 in
Sleeve Length
Long Sleeve
Neck Size
17 1/2 in
Length
33 1/2 in
Garment Size
Regular

Details

Item
Tactical Shirt
Color
Brown
Fabric Weight
4.5 oz
Features
Convertible Collar, Moisture Wicking, Stain Resistant
Type
Collared Work Shirt
Pockets
Y
Material
35% Cotton Ripstop, 65% Polyester
Closure Type
Zipper
Includes
Badge Tab Kit, Collar Stays
Binding
Zipper
Fabric
Cotton Ripstop, Polyester
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Shirt, Long Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color Sheriff Brown, Size XL Reg, Neck Size 19 In., Fits Chest Size 56 In., Sleeve Length 38-1/2 In., Pockets Y, Fabric Weight 4 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.