Tactical Shirt, Sheriff Brown, Size XS Reg

  • Mfr # F531250200XS2

  • Zoro # G6291731


product price: $54.99
/ea

Key Features

Size
XS
Color
Brown
Fabric Weight
4.5 oz
Features
Convertible Collar, Moisture Wicking, Stain Resistant
Fits Chest Size
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F531250200XS2
Zoro #
G6291731
UPC #
788029391179
Country of Origin
India

Dimensions

Size
XS
Fits Chest Size
42 in
Sleeve Length
Long Sleeve
Neck Size
13-1/2 in
Length
31 1/2 in
Garment Size
Regular

Details

Item
Tactical Shirt
Color
Brown
Fabric Weight
4.5 oz
Features
Convertible Collar, Moisture Wicking, Stain Resistant
Pockets
Y
Material
35% Cotton Ripstop, 65% Polyester
Type
Collared Work Shirt
Binding
Zipper
Includes
Badge Tab Kit, Collar Stays
Closure Type
Zipper
Fabric
Cotton Ripstop, Polyester
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Shirt, Long Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color Sheriff Brown, Size XS Reg, Neck Size 15 In., Fits Chest Size 42 In., Sleeve Length 33 In., Pockets Y, Fabric Weight 4 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.