Tactical Shirt, Sheriff Brown, XL Long
Mfr # F530238200XL3
Zoro # G6305975
product price: $41.99
/eaKey Features
Size
Xl
Color
Brown
Fabric Weight
6.5 oz
Features
Epaulets with Buttons, Extended Length for Tucking into Pant, Fade Resistat, Felled Seams, Shrink Resistant, Wrinkle Resistant
Type
Collared Work Shirt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F530238200XL3
Zoro #
G6305975
UPC #
788029064615
Country of Origin
Haiti
Dimensions
Size
Xl
Fits Chest Size
45 in to 48 in
Neck Size
17 1/2 in
Sleeve Length
Long Sleeve
Length
35 1/2 in
Garment Size
Tall
Details
Item
Military Shirt
Color
Brown
Fabric Weight
6.5 oz
Features
Epaulets with Buttons, Extended Length for Tucking into Pant, Fade Resistat, Felled Seams, Shrink Resistant, Wrinkle Resistant
Type
Collared Work Shirt
Material
35% Cotton Ripstop, 65% Polyester
Pockets
Y
Closure Type
Button
Includes
Badge Tab
Binding
Button
Uniform Type
BDU
Fabric
Cotton Ripstop, Polyester
Pant Sizing
Tall
Shirt Sizing
Tall
Description
Tactical Shirt, Long Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Sheriff Brown, Size XL Long, Neck Size 19 In., Fits Chest Size 45 to 48 In., Sleeve Length 37 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.