Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F541738001XXL2
Zoro #
G0295368
UPC #
788029409829
Country of Origin
Multiple
Dimensions
Size
2XL
Fits Chest Size
48 in
Length
29 in
Sleeve Length
10 in
Neck Size
18-1/2 in
Details
Item
Tactical Shirt Short Sleeve
Color
Black
Closure Type
zipper
Features
Optional Badge Tab Included
Fabric Weight
4 oz
Type
Shirt
Description
Tactical Shirt Short Sleeve,Color Black, Material Polyester,Cotton, Length 29 In., Fits Chest Size 48 In., Sleeve Length 10 In., Neck Size 18-1/2 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 6, Fabric Weight 4 oz., Features Optional Badge Tab Included, Type Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.