Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F541738330L3
Zoro #
G0188426
UPC #
788029431172
Country of Origin
Multiple
Dimensions
Size
L3
Fits Chest Size
67 in
Sleeve Length
12-1/2 in
Neck Size
22 in
Details
Color
Green
Item
Tactical Shirt Short Sleeve
Closure Type
zipper
Features
Optional Badge Tab Included
Fabric Weight
5 oz
Includes
Optional Badge Tab
Type
Shirt
Description
Tactical Shirt Short Sleeve, Size L3, Color Olive, Material Polyester,Cotton, Fits Chest Size 67 In., Sleeve Length 12-1/2 In., Neck Size 22 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 6, Fabric Weight 5 oz., Features Optional Badge Tab Included, Type Shirt, Includes Optional Badge Tab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.