Tactical Shirt, 40% Polyester, 60% Cotton, Pullover, No Pocket(s), Navy, 3XL

  • Mfr # F53690U4503XL

  • Zoro # G2390669


product price: $29.99
/ea

Key Features

Material
40% Polyester, 60% Cotton
Fabric Weight
4.3 oz
Pockets
No
Features
Lie-Flat Crew Neck Collar, Moisture Wicking, Tagless Label
Sleeve Length
Long Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F53690U4503XL
Zoro #
G2390669
UPC #
788029473295
Country of Origin
Multiple

Dimensions

Size
3XL
Sleeve Length
Long Sleeve
Fits Chest Size
54 in to 56 in
Neck Size
19 1/2 in
Garment Size
Regular

Details

Item
Tactical Shirt
Color
Navy
Material
40% Polyester, 60% Cotton
Fabric Weight
4.3 oz
Pockets
No
Features
Lie-Flat Crew Neck Collar, Moisture Wicking, Tagless Label
Closure Type
Pullover
Type
T-Shirt
Fabric
Cotton, Polyester
Binding
Pullover
Style
Tactical T-Shirt Long Sleeve
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical T-Shirt Long Sleeve, Size 3XL, Color LAPD Navy, Material 60 Percent Cotton, 40 Percent Polyester, Length [delete], Fits Chest Size 54 In. to 56 In., Closure Type Pullover, Fabric 4.5 oz., Pockets No, Fabric Weight Polyester/Cotton, Features Soft, Lightweight, Fraying/Shrink/Fade/Wrinkle Resistant, Moisture Wicking Fabric Pulls Moisture Away From The Body, Extended Tail Length, Type Long Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.