Shop PROPPER
See all product information
Create Account
Tactical Shirt, 40% Polyester, 60% Cotton, Pullover, No Pocket(s), White, 4XL
- Mfr # F53690U1004XL
- Zoro # G2390739
product price:Â
$
29.99
/ea
Key Features
Material
40% Polyester, 60% Cotton
Fabric Weight
4.3 oz
Pockets
No
Features
Lie-Flat Crew Neck Collar, Moisture Wicking, Tagless Label
Sleeve Length
Long Sleeve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F53690U1004XL
- Zoro #
- G2390739
- UPC #
- 788029473226
- Country of Origin
- Multiple
- Item
- Tactical Shirt
- Color
- White
- Material
- 40% Polyester, 60% Cotton
- Fabric Weight
- 4.3 oz
- Pockets
- No
- Features
- Lie-Flat Crew Neck Collar, Moisture Wicking, Tagless Label
- Closure Type
- Pullover
- Fabric
- Cotton, Polyester
- Type
- T-Shirt
- Style
- Tactical T-Shirt Long Sleeve
- Binding
- Pullover
- Uniform Type
- General
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Gender
- Men's
- Front Closure
- Pullover
- Shell Material
- 40% Polyester, 60% Cotton
- Wire Color
- White
- Traction Material
- 40% Polyester, 60% Cotton
Dimensions
- Size
- 4XL
- Sleeve Length
- Long Sleeve
- Fits Chest Size
- Lie-Flat Crew Neck Collar, Moisture Wicking, Tagless Label
- Neck Size
- 20 1/2 in
- Garment Size
- Regular
- Bottle Size
- 4XL
- Size - Alpha
- 4XL
- Container Size
- 4XL
Description
Tactical T-Shirt Long Sleeve, Size 4XL, Color White, Material 60 Percent Cotton, 40 Percent Polyester, Length [delete], Fits Chest Size 58 In. to 60 In., Closure Type Pullover, Fabric 4.5 oz., Pockets No, Fabric Weight Polyester/Cotton, Features Soft, Lightweight, Fraying/Shrink/Fade/Wrinkle Resistant, Moisture Wicking Fabric Pulls Moisture Away From The Body, Extended Tail Length, Type Long Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.