Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F53690U001XS
Zoro #
G2390766
UPC #
788029473196
Country of Origin
Pakistan
Dimensions
Size
XS
Fits Chest Size
30 in to 32 in
Details
Item
Tactical T-Shirt Long Sleeve
Color
Black
Material
40% Polyester, 60% Cotton
Fabric Weight
4.5 oz
Pockets
No
Features
Extended Tail Length, Fraying/Shrink/Fade/Wrinkle Resistant, Lightweight, Moisture Wicking Fabric Pulls Moisture Away From The Body, Soft
Closure Type
Pullover
Type
Long Sleeve
Description
Tactical T-Shirt Long Sleeve, Size XS, Color Black, Material 60 Percent Cotton, 40 Percent Polyester, Length [delete], Fits Chest Size 30 In. to 32 In., Closure Type Pullover, Fabric 4.5 oz., Pockets No, Fabric Weight Polyester/Cotton, Features Soft, Lightweight, Fraying/Shrink/Fade/Wrinkle Resistant, Moisture Wicking Fabric Pulls Moisture Away From The Body, Extended Tail Length, Type Long Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.