Flame Resistant Pants, 46 in X 37 in 6.4 oz 60 Ctn / 40 Poly Ripstop

  • Mfr # F52512500146X37
  • Zoro # G6319415
product price: 
$
44.99
/ea

Key Features

Size
46 in X 37 in
Material Trade Name
60 Ctn / 40 Poly Ripstop
Fabric Weight
6.4 oz
Inseam
37 in
Fits Waist Size
46 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F52512500146X37
Zoro #
G6319415
UPC #
788029381910
Country of Origin
Multiple
Item
Flame Resistant Pants
Material Trade Name
60 Ctn / 40 Poly Ripstop
Fabric Weight
6.4 oz
Color
Black
Inseam
37 in
Material
40% Polyester, 60% Cotton
Garment Style
Tactical Pants
Pockets
6
Binding
Zipper Fly
Number of Pockets
9
Fit Type
Relaxed
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Gender
Men's
Shell Material
40% Polyester, 60% Cotton
Wire Color
Black
Traction Material
40% Polyester, 60% Cotton

Dimensions

Size
46 in X 37 in
Fits Waist Size
46 in
Length
37"
Garment Size
Regular
Bottle Size
46 in X 37 in
Size - Alpha
46 in X 37 in
Container Size
46 in X 37 in

Description

Trouser, Size 46 In. X 37 In., Black, Fits Waist Size 46 In., Garment Style Pants, Inseam 37 In., Material 60 Ctn / 40 Poly Ripstop, Pockets 9

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.