Flame Resistant Pants, 36 in x 30 in 6.4 oz 60 Ctn / 40 Poly Ripstop
Mfr # F52512525036X30
Zoro # G6319582
product price: $44.99
/prKey Features
Material Trade Name
60 Ctn / 40 Poly Ripstop
Fabric Weight
6.4 oz
Inseam
30 in
Fits Waist Size
36 in
Garment Style
Tactical Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F52512525036X30
Zoro #
G6319582
UPC #
788029382092
Country of Origin
Multiple
Dimensions
Size
36 in x 30 in
Fits Waist Size
36 in
Length
30"
Garment Size
Regular
Details
Item
Flame Resistant Pants
Material Trade Name
60 Ctn / 40 Poly Ripstop
Fabric Weight
6.4 oz
Color
Khaki
Inseam
30 in
Garment Style
Tactical Pants
Material
40% Polyester, 60% Cotton
Pockets
6
Binding
Zipper Fly
Number of Pockets
9
Uniform Type
General
Fit Type
Relaxed
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Trouser, Tactical, Material 60 Ctn / 40 Poly Ripstop, Color Khaki, Size 36X30, Length 30 In, Fits Waist Size 36 In, Inseam 30 In, Pockets 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.