Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F54373Q4505XL2
Zoro #
G1829849
UPC #
788029488060
Country of Origin
China
Dimensions
Size
5XL
Length
31 in
Sleeve Length
39-1/2 in
Fits Chest Size
62 in to 64 in
Neck Size
21 in to 21-1/2 in
Details
Item
Tech Sweater
Color
LAPD Navy
Material
100% Polyester Fleece
Fabric Weight
9 oz
Number of Pockets
3
Pockets
3
Binding
YKK Zipper
Garment Style
Tactical Full Zip Sweater
Type
Regular
Uniform Type
General
Description
Tech Sweater,5XL,Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.