Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F54373Q450L2
Zoro #
G2063910
UPC #
788029488077
Country of Origin
China
Dimensions
Size
L
Length
28 1/2 in
Sleeve Length
35-1/2 in
Fits Chest Size
42 in to 44 in
Neck Size
16 in to 16-1/2 in
Details
Item
Tech Sweater
Color
Navy
Material
100% Polyester Fleece
Fabric Weight
9 oz
Type
Regular
Pockets
3
Binding
YKK Zipper
Garment Style
Tactical Full Zip Sweater
Uniform Type
General
Description
Tech Sweater, Size L, Color LAPD Navy, Material 100 Percent Polyester Fleece, Fits Chest Size 42 In. to 44 In., Length 28-1/2 In., Sleeve Length 35-1/2 In., Garment Style Tactical Full Zip Sweater, Fabric Weight 9 oz., Binding YKK Zipper, Neck Size 16 In. to 16-1/2 In., Pockets 3, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.