Zoro Homepage

Unisex Tactical Duty Boot, 5 W, 6 in Height, Black

  • Mfr # F45224F0015M

  • Zoro # G1607879


product price: $79.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
W
Material
Upper: Polishable Leather and 900D Nylon Mesh; Lining: Moisture Wicking Mesh; Sole: Rubber
Toe Type
Plain
Height
6 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F45224F0015M
Zoro #
G1607879
UPC #
788029508256
Country of Origin
China

Dimensions

Size
5
Footwear Width
W
Height
6 in
Heel Height
1/2 in

Details

Item
Tactical Duty Boot
Material
Upper: Polishable Leather and 900D Nylon Mesh; Lining: Moisture Wicking Mesh; Sole: Rubber
Toe Type
Plain
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Unisex
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Closure Type
Lace Up and YKK Side Zipper
Metal Chip Resisting Sole
No
Footwear Style
6 in Work Boot
Conductive
No
Puncture Resistant Insole
Yes
Footwear Shank Type
Composite
Predominant Footwear Color
Black
Footwear Construction Type
Cemented
Insulation Type
None
Last Number or Name
S100
Non-Marking Sole
No
Wide Toe Cap
No
Toe Shape
Round
Style Number
F4522
Insulated
Yes
Insole System
OrthoLite(R)
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh
Footwear Sole Pattern
Arch Lug, Self-Cleaning
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA
Ninety Degree Heel
No
Completely Non Metallic
No
Non Metallic Upper
Yes
Standards
ASTM D1630-2006, ASTM D2240-2015, ASTM D2558, ASTM D412, ASTM D471-2015, SATRA TM223, SATRA TM92, STM F2913-2011
Insulation Weight
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Waterproof Type
None
Chemical Resisting Sole
No
Shank Material
Composite
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
No
Oil Resisting Sole
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.49
Shineable Toe
Yes
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Better
Upper Material Description
900D Nylon, Leather

Description

Military/Tactical Boot, Footwear Style Work Boot, 5, W, Unisex, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated Yes, 6 in Height, Black, Style Number F4522, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.