Zoro Homepage

Unisex Tactical Duty Boot, 7 M, 6 in Height, Black

  • Mfr # F45224F0017W

  • Zoro # G1608019


product price: $79.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
M
Material
Upper: Polishable Leather and 900D Nylon Mesh; Lining: Moisture Wicking Mesh; Sole: Rubber
Toe Type
Plain
Height
6 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F45224F0017W
Zoro #
G1608019
UPC #
788029508348
Country of Origin
China

Dimensions

Size
7
Footwear Width
M
Height
6 in
Heel Height
1/2 in

Details

Item
Tactical Duty Boot
Material
Upper: Polishable Leather and 900D Nylon Mesh; Lining: Moisture Wicking Mesh; Sole: Rubber
Toe Type
Plain
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Unisex
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Closure Type
Lace Up and YKK Side Zipper
Insulated
Yes
Standards
ASTM D1630-2006, ASTM D2240-2015, ASTM D2558, ASTM D412, ASTM D471-2015, SATRA TM223, SATRA TM92, STM F2913-2011
Insole System
OrthoLite(R)
Predominant Footwear Color
Black
Liner Material
Mesh
Metal Chip Resisting Sole
No
Chemical Resisting Sole
No
Last Number or Name
S100
Shank Material
Composite
Manufacturers Suggested Sole Slip Rating
Better
Insulation Type
None
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Oil Resisting Sole
No
Chain Saw Cut Resistant
No
Shineable Toe
Yes
Footwear Style
6 in Work Boot
Midsole Material
EVA
Waterproof Type
None
Toe Shape
Round
Max. Heat Rating
Not Rated
Puncture Resistant Insole
Yes
Electrical Hazard Rated
No
Waterproof
No
Style Number
F4522
Insulation Weight
None
Footwear Shank Type
Composite
Ninety Degree Heel
No
Non-Marking Sole
No
Footwear Sole Pattern
Arch Lug, Self-Cleaning
Static Dissipative
No
Conductive
No
Wide Toe Cap
No
Removable Insole
Yes
Footwear Construction Type
Cemented
Upper Material Description
900D Nylon, Leather

Description

Military/Tactical Boot, Footwear Style Work Boot, 7, M, Unisex, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated Yes, 6 in Height, Black, Style Number F4522, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.