Zoro Homepage

Unisex Tactical Duty Boot, 9.5 M, 8 in Height, Black

  • Mfr # F45234F0019.5M

  • Zoro # G1608378


product price: $84.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
8 in
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F45234F0019.5M
Zoro #
G1608378
UPC #
788029508850
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
M
Height
8 in
Heel Height
1/2 in

Details

Item
Tactical Duty Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Unisex
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Closure Type
Lace Up and YKK Side Zipper
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Composite
Metal Chip Resisting Sole
No
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Wide Toe Cap
No
Shank Material
Composite
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Mesh
Waterproof
No
Shineable Toe
Yes
Non Metallic Upper
Yes
Oil Resisting Sole
No
Electrical Hazard Rated
No
Ninety Degree Heel
No
Last Number or Name
TD-100-1
Style Number
F4523
Insulated
Yes
Footwear Construction Type
Cemented
Insole System
EVA
Insulation Type
None
Toe Shape
Round
Completely Non Metallic
No
Footwear Style
8 in Work Boot
Chemical Resisting Sole
No
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Better
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA
Puncture Resistant Insole
Yes
Predominant Footwear Color
Black
Chain Saw Cut Resistant
No
Upper Material Description
900D Nylon, Leather
Insulation Weight
None

Description

Work Boot, Footwear Style Work Boot, 9-1/2, M, Unisex, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated Yes, 8 in Height, Black, Style Number F4523, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.