Zoro Homepage

Unisex Tactical Duty Boot, Plain Toe, M, 6 in Height, Black

  • Mfr # F45224F0015W

  • Zoro # G1607860


product price: $79.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
M
Material
Upper: Polishable Leather and 900D Nylon Mesh; Lining: Moisture Wicking Mesh; Sole: Rubber
Toe Type
Plain
Height
6 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F45224F0015W
Zoro #
G1607860
UPC #
788029508263
Country of Origin
China

Dimensions

Size
5
Footwear Width
M
Height
6 in
Heel Height
1/2 in

Details

Item
Tactical Duty Boot
Material
Upper: Polishable Leather and 900D Nylon Mesh; Lining: Moisture Wicking Mesh; Sole: Rubber
Toe Type
Plain
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Unisex
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Closure Type
Lace Up and YKK Side Zipper
Last Number or Name
S100
Static Dissipative
No
Non-Marking Sole
No
Midsole Material
EVA
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Electrical Hazard Rated
No
Metal Chip Resisting Sole
No
Max. Heat Rating
Not Rated
CSA Footwear Standard
Not Specified
Shineable Toe
Yes
Shank Material
Composite
Liner Material
Mesh
Toe Shape
Round
Chemical Resisting Sole
No
Footwear Style
6 in Work Boot
Oil Resisting Sole
No
Removable Insole
Yes
Wide Toe Cap
No
Completely Non Metallic
No
Style Number
F4522
Insulated
Yes
Non Metallic Upper
Yes
Conductive
No
Footwear Shank Type
Composite
Insulation Type
None
Predominant Footwear Color
Black
Insole System
OrthoLite(R)
Footwear Sole Pattern
Arch Lug, Self-Cleaning
Manufacturers Suggested Sole Slip Rating
Better
Insulation Weight
None
Waterproof
No
Waterproof Type
None
Puncture Resistant Insole
Yes
Standards
ASTM D1630-2006, ASTM D2240-2015, ASTM D2558, ASTM D412, ASTM D471-2015, SATRA TM223, SATRA TM92, STM F2913-2011
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.49
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
900D Nylon, Leather

Description

Military/Tactical Boot, Footwear Style Work Boot, 5, M, Unisex, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated Yes, 6 in Height, Black, Style Number F4522, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.