Zoro Homepage

Unisex Tactical Duty Boot, Plain Toe, M, 6 in Height, Black

  • Mfr # F45224F0017.5W

  • Zoro # G1608028


product price: $79.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
M
Material
Upper: Polishable Leather and 900D Nylon Mesh; Lining: Moisture Wicking Mesh; Sole: Rubber
Toe Type
Plain
Height
6 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F45224F0017.5W
Zoro #
G1608028
UPC #
788029508324
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
M
Height
6 in
Heel Height
1/2 in

Description

Military/Tactical Boot, Footwear Style Work Boot, 7-1/2, M, Unisex, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated Yes, 6 in Height, Black, Style Number F4522, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.