Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex Tactical Duty Boot, Plain Toe, W, 8 in Height, Black

  • Mfr # F45234F00111M

  • Zoro # G1842318


product price: $84.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
W
Material
Upper: Polishable Leather and 900D Nylon Mesh; Lining: Moisture Wicking Mesh; Sole: Rubber
Toe Type
Plain
Height
8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F45234F00111M
Zoro #
G1842318
UPC #
788029508539
Country of Origin
China

Dimensions

Size
11
Footwear Width
W
Height
8 in
Heel Height
1/2 in

Details

Item
Tactical Duty Boot
Material
Upper: Polishable Leather and 900D Nylon Mesh; Lining: Moisture Wicking Mesh; Sole: Rubber
Toe Type
Plain
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Unisex
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Closure Type
Lace Up and YKK Side Zipper
Toe Shape
Round
Predominant Footwear Color
Black
Non-Marking Sole
No
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Better
Puncture Resistant Insole
Yes
Max. Heat Rating
Not Rated
Static Dissipative
No
Shank Material
Composite
Insulation Type
None
Footwear Style
8 in Work Boot
Completely Non Metallic
No
Removable Insole
Yes
Waterproof Type
None
Chemical Resisting Sole
No
Wide Toe Cap
No
Waterproof
No
Insole System
OrthoLite(R)
Ninety Degree Heel
No
Conductive
No
Metal Chip Resisting Sole
No
Liner Material
Mesh
CSA Footwear Standard
Not Specified
Insulation Weight
None
Midsole Material
EVA
Electrical Hazard Rated
No
Insulated
Yes
Footwear Sole Pattern
Arch Lug, Self-Cleaning
Standards
ASTM D1630-2006, ASTM D2240-2015, ASTM D2558, ASTM D412, ASTM D471-2015, SATRA TM223, SATRA TM92, STM F2913-2011
Style Number
F4523
Shineable Toe
Yes
Last Number or Name
S100
Oil Resisting Sole
No
Footwear Shank Type
Composite
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Upper Material Description
900D Nylon, Leather

Description

Work Boot, Footwear Style Work Boot, 11, M, Unisex, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated Yes, 8 in Height, Black, Style Number F4523, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.