Wildland Fire Fighting Pants, S, Sage
- Mfr # F52380J348S1
- Zoro # G322324317
product price:Â
$
267.99
/ea
Free Shipping & Returns
Key Features
Size
S
Closure Type
Hook-and-Loop, Zipper
Pockets
(1) Cargo
Material
Nomex
Standards
MIL-SPEC 5100-92M JAN 2010, NFPA 1977, USDA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F52380J348S1
- Zoro #
- G322324317
- UPC #
- 788029507419
- Country of Origin
- Haiti
Dimensions
- Size
- S
- Bottle Size
- S
- Size - Alpha
- S
Details
- Closure Type
- Hook-and-Loop, Zipper
- Pockets
- (1) Cargo
- Material
- Nomex
- Standards
- MIL-SPEC 5100-92M JAN 2010, NFPA 1977, USDA
- Color
- Sage
- Item
- Wildland Fire Fighting Pants
- Inseam
- 30 in
- Front Closure
- Hook-and-Loop, Zipper
- Shell Material
- Nomex
- Wire Color
- Sage
Description
Wildland Fire Fighting Pants, Size S, Fits Waist Size 30 in to 34 in, Inseam 30 in, Sage, Material Nomex, Hook-and-Loop, Zipper Closure Type, Pockets (1) Cargo, Standards MIL-SPEC 5100-92M JAN 2010, NFPA 1977, USDA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.