Wildland Fire Shirt
Mfr # F53185W700L2
Zoro # G710840528
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Fabric Weight
5.8 oz
Features
Adjustable Cuffs, Certified Wildland Gear, FR Fabric, Stand Up Collar, Storage Pockets
Standards
UL Certified to NFPA 1977; USDA Certified
Closure Type
Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F53185W700L2
Zoro #
G710840528
UPC #
788029775986
Country of Origin
Haiti
Dimensions
Size
R/L
Sleeve Length
35 in to 35 1/2 in
Neck Size
16 in to 16 1/2 in
Details
Item
Wildland Fire Shirt
Color
Yellow
Fabric Weight
5.8 oz
Features
Adjustable Cuffs, Certified Wildland Gear, FR Fabric, Stand Up Collar, Storage Pockets
Standards
UL Certified to NFPA 1977; USDA Certified
Closure Type
Button
Includes
Hook and Loop Strap
Material
Tecasafe Plus
Pockets
2
Type
Regular
Description
Wildland Fire Shirt, Size R/L, Fits Chest Size 42 in to 44 in, Yellow, Tecasafe Plus, Button Closure Type, Pockets 2, Standards UL Certified to NFPA 1977, USDA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.