Zoro Homepage

Wildland Fire Shirt

  • Mfr # F53185W700M2

  • Zoro # G010840525


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fabric Weight
5.8 oz
Features
Adjustable Cuffs, Certified Wildland Gear, FR Fabric, Stand Up Collar, Storage Pockets
Standards
UL Certified to NFPA 1977; USDA Certified
Closure Type
Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F53185W700M2
Zoro #
G010840525
UPC #
788029776006
Country of Origin
Haiti

Dimensions

Size
M
Sleeve Length
34 in to 34 1/2 in
Neck Size
15 in to 15 1/2 In

Details

Item
Wildland Fire Shirt
Color
Yellow
Fabric Weight
5.8 oz
Features
Adjustable Cuffs, Certified Wildland Gear, FR Fabric, Stand Up Collar, Storage Pockets
Standards
UL Certified to NFPA 1977; USDA Certified
Closure Type
Button
Pockets
2
Material
Tecasafe Plus
Includes
Hook and Loop Strap
Type
Regular

Description

Wildland Fire Shirt, Size M, Fits Chest Size 38 in to 40 in, Yellow, Tecasafe Plus, Button Closure Type, Pockets 2, Standards UL Certified to NFPA 1977, USDA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.