Wildland Fire Shirt
Mfr # F53185W700S2
Zoro # G910840526
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Fabric Weight
5.8 oz
Features
Adjustable Cuffs, Certified Wildland Gear, FR Fabric, Stand Up Collar, Storage Pockets
Standards
UL Certified to NFPA 1977; USDA Certified
Closure Type
Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F53185W700S2
Zoro #
G910840526
UPC #
788029776013
Country of Origin
Haiti
Dimensions
Size
S
Sleeve Length
33 in to 33 1/2 in
Neck Size
14 in to 14 1/2 in
Details
Item
Wildland Fire Shirt
Color
Yellow
Fabric Weight
5.8 oz
Features
Adjustable Cuffs, Certified Wildland Gear, FR Fabric, Stand Up Collar, Storage Pockets
Standards
UL Certified to NFPA 1977; USDA Certified
Closure Type
Button
Type
Regular
Includes
Hook and Loop Strap
Material
Tecasafe Plus
Pockets
2
Description
Wildland Fire Shirt, Size S, Fits Chest Size 34 in to 36 in, Yellow, Tecasafe Plus, Button Closure Type, Pockets 2, Standards UL Certified to NFPA 1977, USDA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.