Zoro Homepage

Wildland Fire Shirt

  • Mfr # F53185W700XL2

  • Zoro # G210840523


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fabric Weight
5.8 oz
Features
Adjustable Cuffs, Certified Wildland Gear, FR Fabric, Stand Up Collar, Storage Pockets
Standards
UL Certified to NFPA 1977; USDA Certified
Sleeve Length
36 in to 36 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F53185W700XL2
Zoro #
G210840523
UPC #
788029776020
Country of Origin
Haiti

Dimensions

Size
R/XL
Sleeve Length
36 in to 36 1/2 in
Neck Size
17 in to 17 1/2 in

Details

Item
Wildland Fire Shirt
Color
Yellow
Fabric Weight
5.8 oz
Features
Adjustable Cuffs, Certified Wildland Gear, FR Fabric, Stand Up Collar, Storage Pockets
Standards
UL Certified to NFPA 1977; USDA Certified
Closure Type
Button
Includes
Hook and Loop Strap
Type
Regular
Material
Tecasafe Plus
Pockets
2

Description

Wildland Fire Shirt, Size R/XL, Fits Chest Size 46 in to 48 in, Yellow, Tecasafe Plus, Button Closure Type, Pockets 2, Standards UL Certified to NFPA 1977, USDA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.