Wildland Overshirt, Sigma FR Fabric, Zipper, 2 Pocket(s), Yellow, 2XL3

  • Mfr # F53072L700XXL3

  • Zoro # G2858471


product price:  $254.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Sigma FR Fabric
Pockets
2
Features
Extended Stand Up Collar with Hook-and-Loop, Internal Hanger Loop Sewn In The Center Back Collar
Sleeve Length
37-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F53072L700XXL3
Zoro #
G2858471
UPC #
788029455123
Country of Origin
United States

Dimensions

Size
2XL3
Sleeve Length
37-1/2 in
Neck Size
18-1/2 in
Fits Chest Size
50 in to 52 in
Size-Body Type
Regular

Details

Item
Wildland Overshirt
Color
Yellow
Material
Sigma FR Fabric
Pockets
2
Features
Extended Stand Up Collar with Hook-and-Loop, Internal Hanger Loop Sewn In The Center Back Collar
Closure Type
Zipper
Type
Long Sleeve
Standards
UL Certified to NFPA 1975; UL Certified to NFPA 1977
Style
Wildland Overshirt

Description

Wildland Overshirt, Size L/2XL, Fits Chest Size 50 in to 52 in, Yellow, Sigma FR Fabric, Zipper Closure Type, Pockets 2, Standards UL Certified to NFPA 1975, UL Certified to NFPA 1977

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.