Wildland Overshirt, Sigma FR Fabric, Zipper, 2 Pocket(s), Yellow, XL
Mfr # F53072L700XL2
Zoro # G2858410
product price:Â $254.99
/ea
Free Shipping & Returns
Key Features
Size
XL
Color
Yellow
Material
Sigma FR Fabric
Pockets
2
Features
Extended Stand Up Collar with Hook-and-Loop, Internal Hanger Loop Sewn In The Center Back Collar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F53072L700XL2
Zoro #
G2858410
UPC #
788029455093
Country of Origin
United States
Dimensions
Size
XL
Sleeve Length
36-1/2 in
Neck Size
17-1/2 in
Fits Chest Size
46 in to 48 in
Size-Body Type
Regular
Details
Item
Wildland Overshirt
Color
Yellow
Material
Sigma FR Fabric
Pockets
2
Features
Extended Stand Up Collar with Hook-and-Loop, Internal Hanger Loop Sewn In The Center Back Collar
Closure Type
Zipper
Type
Long Sleeve
Style
Wildland Overshirt
Standards
UL Certified to NFPA 1975; UL Certified to NFPA 1977
Description
Wildland Overshirt, Size R/XL, Fits Chest Size 46 in to 48 in, Yellow, Sigma FR Fabric, Zipper Closure Type, Pockets 2, Standards UL Certified to NFPA 1975, UL Certified to NFPA 1977
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.