Wildland Overshirt, Sigma FR Fabric, Zipper, 2 Pocket(s), Yellow, XL

  • Mfr # F53072L700XL3

  • Zoro # G2858569


product price:  $254.99
/ea
Free Shipping & Returns

Key Features

Size
XL
Color
Yellow
Material
Sigma FR Fabric
Pockets
2
Features
Extended Stand Up Collar with Hook-and-Loop, Internal Hanger Loop Sewn In The Center Back Collar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F53072L700XL3
Zoro #
G2858569
UPC #
788029455109
Country of Origin
United States

Dimensions

Size
XL
Sleeve Length
36-1/2 in
Fits Chest Size
46 in to 48 in
Neck Size
17-1/2 in
Size-Body Type
Long

Details

Item
Wildland Overshirt
Color
Yellow
Material
Sigma FR Fabric
Pockets
2
Features
Extended Stand Up Collar with Hook-and-Loop, Internal Hanger Loop Sewn In The Center Back Collar
Closure Type
Zipper
Type
Long Sleeve
Style
Wildland Overshirt
Standards
UL Certified to NFPA 1975; UL Certified to NFPA 1977

Description

Wildland Overshirt, Size L/XL, Fits Chest Size 46 in to 48 in, Yellow, Sigma FR Fabric, Zipper Closure Type, Pockets 2, Standards UL Certified to NFPA 1975, UL Certified to NFPA 1977

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.