Wildland Shirt, Synergy Fabric/Nomex IIIA, Button, 2 Pocket(s), Yellow, L (Discontinued)
- Mfr # F53182W700L2
- Zoro # G2858383
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F53182W700L2
Zoro #
G2858383
UPC #
788029455147
Country of Origin
Multiple
Dimensions
Size
L
Sleeve Length
35-1/2 in
Neck Size
16-1/2 in
Fits Chest Size
42 in to 44 in
Size-Body Type
Regular
Details
Item
Wildland Shirt
Color
Yellow
Material
Synergy Fabric/Nomex IIIA
Pockets
2
Features
Bar Tack Reinforcement In All Stress Areas, No Melt, UL Certified to NFPA 1977
Closure Type
Button
Type
Long Sleeve
Style
Wildland Shirt
Description
Wildland Shirt, Size R/L, Fits Chest Size 42 in to 44 in, Yellow, Synergy Fabric/Nomex IIIA, Button Closure Type, Pockets 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.