Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F5216213764R
Zoro #
G2859978
UPC #
788029412690
Country of Origin
Multiple
Dimensions
Size
4
Details
Item
Women's ABU Trouser
Color
AF Digital Tiger Stripe
Material
50% Nylon/50% Cotton Ripstop
Inseam
32 in
Fabric Weight
6.5 oz
Pockets
6
Garment Style
Pants
Includes
Fade, Fused Pocket Flaps, NIR Compliant, Sewn to Military Specification FQ PD-06-11B, Shrink and Wrinkle Resistant, Two Shin High Cargo Pockets with Button Flaps
Description
Women ABU Trouser,4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.