Women's Women's Station Pant, 12, Navy, 65% Polyester/35% Cotton Ripstop Lightweight
- Mfr # F52935045012
- Zoro # G2854140
product price:Â
$
42.19
/ea
Key Features
Color
Navy
Material
65% Polyester/35% Cotton Ripstop Lightweight
Gender
Women's
Inseam
37 in
Fabric Weight
6.4 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F52935045012
- Zoro #
- G2854140
- UPC #
- 788029493415
- Country of Origin
- Multiple
- Item
- Women's Station Pant
- Color
- Navy
- Material
- 65% Polyester/35% Cotton Ripstop Lightweight
- Gender
- Women's
- Inseam
- 37 in
- Fabric Weight
- 6.4 oz
- Includes
- Classic Fit, Extra Large Belt Loops, Fade, PTFE Fabric Protector, Shrink and Wrinkle Resistant
- Garment Style
- Pants
- Binding
- Snap, Zipper Fly
- Pockets
- 5
- Closure Type
- Prym Snap, YKK Zipper
- Shell Material
- 65% Polyester/35% Cotton Ripstop Lightweight
- Wire Color
- Navy
- Traction Material
- 65% Polyester/35% Cotton Ripstop Lightweight
Dimensions
- Size
- 12
- Bottle Size
- 12
- Size - Alpha
- 12
- Container Size
- 12
Description
Women Station Pant,12,LAPD Navy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.