Zoro Homepage

Women Tactical Pants, 10, LAPD Navy

  • Mfr # F52963C45010

  • Zoro # G2854037


product price: $64.99
/ea

Key Features

Material
6% Spandex, 94% Nylon
Inseam
37 in
Fabric Weight
4.2 oz
Includes
Zippered Rear Wallet Pockets
Binding
Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F52963C45010
Zoro #
G2854037
UPC #
788029494030
Country of Origin
Multiple

Dimensions

Size
10
Women Size
10
Garment Size
Regular

Details

Item
Tactical Pants
Color
Navy
Material
6% Spandex, 94% Nylon
Inseam
37 in
Fabric Weight
4.2 oz
Includes
Zippered Rear Wallet Pockets
Binding
Button
Garment Style
Tactical Pants
Pockets
10
Closure Type
Prym Snap, YKK Zipper
Fit Type
Athletic
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Women Tactical Pants,10,LAPD Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.