Shop PROPPER
See all product information
Create Account
Women's Women's Tactical Pants, 14, Charcoal, 3% Spandex, 32% Cotton, 65% Polyester
- Mfr # F52594X01514U
- Zoro # G2851727
product price:Â
$
69.99
/ea
Key Features
Material
3% Spandex, 32% Cotton, 65% Polyester
Gender
Women's
Inseam
37 in
Fabric Weight
6.5 oz
Pockets
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F52594X01514U
- Zoro #
- G2851727
- UPC #
- 788029510839
- Country of Origin
- Multiple
- Item
- Women's Tactical Pants
- Color
- Charcoal
- Material
- 3% Spandex, 32% Cotton, 65% Polyester
- Gender
- Women's
- Inseam
- 37 in
- Fabric Weight
- 6.5 oz
- Pockets
- 12
- Binding
- Button
- Includes
- 2- Way Mechanical Stretch, Durable Water Repellent Treatment, Gripper Waistband
- Garment Style
- Pants
- Closure Type
- Metal Button
- Shell Material
- 79% Polyester/21% Cotton Ripstop Nexstretch Fabric
- Wire Color
- Charcoal
- Traction Material
- 79% Polyester/21% Cotton Ripstop Nexstretch Fabric
Dimensions
- Size
- 14
- Bottle Size
- 14
- Size - Alpha
- 14
- Container Size
- 14
Description
Women Tactical Pants,14,Charcoal Grey
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.