Women Tactical Pants, 14, LAPD Navy
Mfr # F52963C45014
Zoro # G2854177
product price: $64.99
/eaKey Features
Material
6% Spandex, 94% Nylon
Inseam
37 in
Fabric Weight
4.2 oz
Includes
Zippered Rear Wallet Pockets
Garment Style
Tactical Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F52963C45014
Zoro #
G2854177
UPC #
788029494054
Country of Origin
Multiple
Dimensions
Size
14
Women Size
14
Garment Size
Regular
Details
Item
Tactical Pants
Color
Navy
Material
6% Spandex, 94% Nylon
Inseam
37 in
Fabric Weight
4.2 oz
Includes
Zippered Rear Wallet Pockets
Garment Style
Tactical Pants
Binding
Button
Pockets
10
Closure Type
Plastic Button, Zipper
Uniform Type
General
Fit Type
Athletic
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Women Tactical Pants,14,LAPD Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.