Women Tactical Pants, 16, Black
Mfr # F52594X00116R
Zoro # G2850902
product price: $69.99
/eaKey Features
Material
3% Spandex, 32% Cotton, 65% Polyester
Gender
Women's
Size
16
Fabric Weight
6.5 oz
Binding
Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F52594X00116R
Zoro #
G2850902
UPC #
788029510433
Country of Origin
Multiple
Dimensions
Size
16
Women Size
16
Garment Size
Regular
Details
Item
Women's Tactical Pants
Color
Black
Material
3% Spandex, 32% Cotton, 65% Polyester
Gender
Women's
Inseam
32 in
Fabric Weight
6.5 oz
Binding
Button
Garment Style
Tactical Pants
Pockets
12
Includes
2- Way Mechanical Stretch, Durable Water Repellent Treatment, Gripper Waistband
Closure Type
Metal Button
Fit Type
Modern
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Women Tactical Pants,16,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.